Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDRadarSpeedDisplaySign, White, Battery

  • Mfr # 138842

  • Zoro # G7681394


product price: $3,976.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/White
Voltage
12V DC
Sign Material
Aluminum
Sign Mounting Style
Bracket
Includes
Bluetooth Connection for Data Gathering When Optional Data Collection Software is Purchased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138842
Zoro #
G7681394
UPC #
-
Country of Origin
Canada

Dimensions

Thickness
0.08 in
Cabinet Dimensions W x D x H
23 in x 17-1/4 in x 5-5/8 in
Character Height
11 in
Sign Width
23 in
Sign Height
29 in
Enclosure Dimensions
23 in x 5 5/8 in x 17 1/4 in

Details

Item
Radar Speed Monitor Signs
Legend/Background Color
Black/White
Voltage
12V DC
Sign Material
Aluminum
Sign Mounting Style
Bracket
Includes
Bluetooth Connection for Data Gathering When Optional Data Collection Software is Purchased
ADA Compliant
No
Legend
Your Speed
Retroreflective Grade
High Intensity Prismatic (HIP)
Background Color
White
LED Color
Amber
Power Requirements
12V DC
Legend Style
Text
Series
Evolution 11
Housing Material
Polycarbonate
Warranty
2 yr (Parts and Labor), 1 yr (Batteries)
IP Rating
IP65
LED Life Expectancy
100,000 hr
Sign Legend
Your Speed
Battery Capacity
15.0Ah
Wireless Communication Method
Bluetooth
Visibility Distance - Nighttime
1 mi
Includes Battery
Yes
LED Message Type
Speed
Includes Mounting Hardware
Yes
Vehicle Speed Sensor Units
KPH, MPH
Number of Batteries
1
Includes Sign Post
No
Vehicle Speed Sensor Technology
Doppler Radar
Minimum Service Temperature
-40 Degrees F
Includes Vehicle Speed Sensor
Yes
Vandal Resistant
Yes
Includes Solar Panel
No
Auto Dimming Capable
No
Sign Header Text Color
Black
Battery Type
Lithium-Ion
State Specific Sign
No
Basic Power Source
Battery
Mounting Pattern
No Mounting Holes
Enclosure Material
Polycarbonate
Sign Legend Style
Text
LED Sign Type
Speed Monitor Sign
Number of Sides
1
Programming Modes
Stealth Mode (with additonal software purchase)
Scheduling Capabilities
24/365 Scheduling
Visibility Distance - Daytime
1,000 ft
Vehicle Speed Sensor Range
400 ft
Data Collection
Yes - Requires add-on Unit
MUTCD Compliant Sign
No
LED Display Color
Amber, Red
Maximum Service Temperature
185 Degrees F
Includes Dolly
No
LED Display Number of Rows
1
NEMA Rating
NEMA 4X-12
Activation Method
Speed

Description

LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Evolution 11, Sign Legend Your Speed/Digital Numeric Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign No, MUTCD Code Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.