Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDRadarSpeedDisplaySign, White, Battery

  • Mfr # 138892

  • Zoro # G7681421


product price: $4,045.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/White
Voltage
12V DC
Sign Material
Aluminum
Sign Mounting Style
Bracket
Includes
Bluetooth Connection for Data Gathering When Optional Data Collection Software is Purchased
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138892
Zoro #
G7681421
UPC #
-
Country of Origin
Canada

Dimensions

Thickness
0.08 in
Sign Height
29 in
Character Height
12 in
Cabinet Dimensions W x D x H
23 in x 17-1/4 in x 5-5/8 in
Sign Width
23 in
Enclosure Dimensions
23 in x 5 5/8 in x 17 1/4 in

Details

Item
Radar Speed Monitor Signs
Legend/Background Color
Black/White
Voltage
12V DC
Sign Material
Aluminum
Sign Mounting Style
Bracket
Includes
Bluetooth Connection for Data Gathering When Optional Data Collection Software is Purchased
ADA Compliant
No
Legend
Your Speed
Retroreflective Grade
High Intensity Prismatic (HIP)
Housing Material
Polycarbonate
Series
Evolution 12
Power Requirements
12V DC
LED Color
Amber/Red
Legend Style
Text
Background Color
White
Warranty
2 yr (Parts and Labor), 1 yr (Batteries)
IP Rating
IP65
LED Life Expectancy
100,000 hr
MUTCD Compliant Sign
Yes
Programming Modes
Stealth Mode (with additonal software purchase)
Battery Capacity
15.0Ah
Number of Batteries
1
Includes Solar Panel
No
Includes Sign Post
No
Vehicle Speed Sensor Range
400 ft
Sign Header Text Color
Black
Sign Legend Style
Text
Includes Dolly
No
State Specific Sign
No
LED Display Number of Rows
1
Vehicle Speed Sensor Units
KPH, MPH
Sign Legend
Your Speed
Enclosure Material
Polycarbonate
Vandal Resistant
Yes
LED Message Type
Speed
Scheduling Capabilities
24/365 Scheduling
Includes Vehicle Speed Sensor
Yes
Data Collection
Yes - Requires add-on Unit
LED Sign Type
Speed Monitor Sign
Maximum Service Temperature
185 Degrees F
Visibility Distance - Nighttime
1 mi
Vehicle Speed Sensor Technology
Doppler Radar
Number of Sides
1
Includes Mounting Hardware
Yes
NEMA Rating
NEMA 4X-12
Wireless Communication Method
Bluetooth
LED Display Color
Amber, Red
Auto Dimming Capable
No
Battery Type
Lithium-Ion
Minimum Service Temperature
-40 Degrees F
Visibility Distance - Daytime
1,000 ft
Activation Method
Speed
Basic Power Source
Battery
Includes Battery
Yes
Mounting Pattern
No Mounting Holes

Description

LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Evolution 12, Sign Legend Your Speed/Digital Numeric Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.