Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223-00074
Zoro #
G4830883
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/4"
Height
36"
Delineator Height
36 in
Delineator Dia.
2 1/4 in
Details
Item
Parking Lot Delineators
Legend
Loading Zone
Retroreflective Collar
No
Delineator Material
Polymer Alloy
Delineator Color
White/Blue
Channelizers & Delineators Product Group
Parking Lot Delineators
Material
Polymer Alloy
Meets MUTCD Requirements
No
Description
Parking Lot Delineators, Legend Loading Zone, Meets MUTCD Requirements No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.