Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radar Feedback Sign, Safe Pace 100, Solar, White Face

  • Mfr # 1485-00071

  • Zoro # G3726479


product price: $4,245.99
/ea
Free Shipping & Returns

Key Features

Legend/Background Color
Black/White
Standards
FHWA
Includes
Banding Brackets, Solar Panel Bracket
Legend
Your Speed/Speed Limit
Sign Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1485-00071
Zoro #
G3726479
UPC #
-
Country of Origin
Canada

Dimensions

Sign Width
23 in
Character Height
11 in
Cabinet Dimensions W x D x H
29 in x 3-1/2 in x 23 in
Sign Height
30 in
Thickness
0.08 in
Mounting Hole Dia.
0.5 in
Enclosure Dimensions
29 in x 3 1/2 in x 23 in
Solar Panel Dimensions
15 1/2 in x 9 3/4 in

Details

Item
LED Radar Speed Display Sign
Legend/Background Color
Black/White
Standards
FHWA
Includes
Banding Brackets, Solar Panel Bracket
Legend
Your Speed/Speed Limit
Power Requirements
Solar
LED Color
Amber
Housing Material
ALuminum
Legend Style
Text
Background Color
White
Retroreflective Grade
High Intensity Prismatic (HIP)
Sign Material
Aluminum, Polycarbonate
Warranty
2 yr
IP Rating
IP65
LED Life Expectancy
100,000 hr
MUTCD Compliant Sign
No
Programming Modes
Stealth Mode (with additonal software purchase), Display Closest/Fastest Vehicle, Digit Flashing Speed Threshold, Speed Violator Strobe, LED Flashing Speed
Number of Sides
1
Number of Batteries
1
Auto Dimming Capable
Yes
Sign Legend Style
Text
ADA Compliant
No
Basic Power Source
Solar
Data Collection
Yes - Requires add-on Unit
Scheduling Capabilities
24/365 Scheduling, Day/Night (Light Sensing)
Solar Panel Wattage
20 W
Visibility Distance - Daytime
1,000 ft
NEMA Rating
NEMA 4X-12
Activation Method
Vehicle Identification
Vandal Resistant
Yes
Series
Safe Pace 100
Minimum Service Temperature
-40 Degrees F
LED Sign Type
Speed Monitor Sign
Includes Mounting Hardware
Yes
Enclosure Material
Aluminum
Vehicle Speed Sensor Range
1,200 ft
State Specific Sign
No
Vehicle Speed Sensor Technology
Doppler Radar
Sign Header Text Color
Amber
Sign Mounting Style
Bracket
Vehicle Speed Sensor Units
KPH, MPH
Visibility Distance - Nighttime
1 mi
Wireless Communication Method
Bluetooth
Includes Vehicle Speed Sensor
Yes
Includes Dolly
No
LED Message Type
Speed
LED Display Color
Amber
Sign Legend
Your Speed/Speed Limit
Battery Capacity
15.0Ah
Battery Type
Lithium-Ion Phosphate
Includes Battery
Yes
Includes Solar Panel
Yes
Includes Sign Post
No
Maximum Service Temperature
185 Degrees F
Holes on 1 in. Centers
No

Description

The TAPCO Safe Pace 100 LED Radar Speed Display Sign is a solar-powered device designed to improve traffic safety by clearly displaying real-time vehicle speeds. It features durable construction and advanced detection technology for reliable outdoor use.

Key Features:

  • High-intensity prismatic white background with amber LED text for "Your Speed/Speed Limit" display
  • Visibility range: up to 1,000 feet during the day and 1 mile at night
  • Durable aluminum and polycarbonate housing rated IP65 and NEMA 4X-12 for weather and vandal resistance
  • Operates in temperatures from -40°F to 185°F
  • Doppler radar speed sensor with a detection range of 1,200 feet, displaying speeds in MPH or KPH
  • Powered by a 20-watt solar panel and 15.0 Ah lithium-ion phosphate battery for continuous 24/7 operation
  • Features auto-dimming and optional programming modes (stealth, speed threshold flashing) with software purchase
  • Compact size: 29" W x 23" H x 3.5" D, includes mounting hardware and brackets for easy installation
  • Suitable for municipalities and traffic safety applications where MUTCD compliance is not required

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.