Radar Speed Display Sign, Amber LED Color
Mfr # 1485-00065
Zoro # G3726409
product price: $3,698.99
/ea
Free Shipping & Returns
Key Features
Legend/Background Color
Black/white
Voltage
240V AC
Standards
FHWA
Includes
Banding Brackets
Legend
Your Speed/Speed Limit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1485-00065
Zoro #
G3726409
UPC #
-
Country of Origin
Canada
Dimensions
Character Height
11 in
Sign Width
23 in
Cabinet Dimensions W x D x H
29 in x 3-1/2 in x 23 in
Sign Height
36 in
Thickness
0.08 in
Enclosure Dimensions
26 in x 3 1/2 in x 21 1/2 in
Description
LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Safe Pace 100, Sign Legend Your Speed/Digital Numeric Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color Black, White, MUTCD Compliant Sign No, MUTCD Code Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.