Zoro Homepage
This item is Discontinued.
Tapco Reflective Hydrant Marker, Blue, 48 In H 373-01291

Reflective Hydrant Marker, Blue, 48 In H (Discontinued)

  • Mfr # 373-01291
  • Zoro # G4954205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373-01291
Zoro #
G4954205
UPC #
-
Country of Origin
United States

Dimensions

Height
48"
Post Depth
1/4 in
Thickness
3/8
Post Width
4 in
Reflector Depth
No Reflector
Overall Height
48 in
Width
3"
Reflector Width
No Reflector
Reflector Height
No Reflector

Details

Item
Reflective Hydrant Marker
Color
Blue
Material
Fiberglass
Reflector Color
No Reflector
Reflective
Yes
Features
HYDT in 1 in H Letters
Post Material
Fiberglass
Reflector Material
No Reflector
Tape/Decal Color
Red/White
Post Color
Blue

Description

Reflective Hydrant Marker, Overall Height 48 in, Post Material Fiberglass, Post Color Blue, Post Width 4 in, Post Depth 1/4 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Features HYDT in 1 in H Letters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.