Zoro Homepage
This item is Discontinued.
Tapco Reflective Hydrant Marker, Orange, 48 In H 373-00857

Reflective Hydrant Marker, Orange, 48 In H (Discontinued)

  • Mfr # 373-00857
  • Zoro # G2819546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373-00857
Zoro #
G2819546
UPC #
-
Country of Origin
United States

Dimensions

Height
48"
Thickness
3/8
Post Depth
1/4 in
Reflector Height
No Reflector
Reflector Depth
No Reflector
Width
3"
Overall Height
48 in
Post Width
4 in
Reflector Width
No Reflector

Details

Item
Reflective Hydrant Marker
Color
Orange
Material
Fiberglass
Reflector Material
No Reflector
Reflector Color
No Reflector
Features
HYDT in 1 in H Letters
Post Material
Fiberglass
Reflective
Yes
Tape/Decal Color
Red/White
Post Color
Orange

Description

Reflective Hydrant Marker, Overall Height 48 in, Post Material Fiberglass, Post Color Orange, Post Width 4 in, Post Depth 1/4 in, Reflector Material No Reflector, Reflector Color No Reflector, Reflector Width No Reflector, Reflector Height No Reflector, Reflector Depth No Reflector, Features HYDT in 1 in H Letters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.