Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Control, Plastic, 4 in Height, 2 in Length, Gray

  • Mfr # 134330

  • Zoro # G9353572


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic
Height
4 in
Length
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134330
Zoro #
G9353572
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
2 in
Width
2 in
Base Dimension
2 in
Battery Size
AA

Details

Item
Remote Control
Color
Gray
Material
Plastic
Battery Type
2 AA Batteries
Lamp Color
Amber
Sub-Category
Barricade Light
Power Source
Disposable Batteries
For Use With
Cone Top and Barricade Lights

Description

Remote Control, Power Source Disposable Batteries, Color Gray, Height 4 in, Length 2 in, Width 2 in, Material Plastic, Battery Size AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.