Replacement Nub, 4-1/4", Silver
Mfr # 037-00068
Zoro # G811420384
product price: $22.59
/eaKey Features
Color
Silver
Height
4 1/4 in
Length
2 11/25 in
Width
3 29/100 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
037-00068
Zoro #
G811420384
UPC #
-
Country of Origin
Canada
Dimensions
Height
4 1/4 in
Length
2 11/25 in
Width
3 29/100 in
Details
Item
Replacement Nub
Color
Silver
Material
Aluminum
For Use With Mfr. Model Number
037-00001, 373-00889
Compatible with Brand
TAPCO
Sign and Post Accessory Type
Sign Holder
Description
Replacement Nub, Sign and Post Accessory Type Sign Holder, Sign Storage Holder Type Not Applicable, Compatible Sign Size Not Applicable, Installation Tool Type Not Applicable, Hex Key Head Size Not Applicable, Silver, Aluminum, Height 4 1/4 in, Width 3 29/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.