Zoro Homepage

Rubber Speed Hump

  • Mfr # 157347

  • Zoro # G922806572


product price: $4,491.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157347
Zoro #
G922806572
UPC #
-
Country of Origin
Canada

Description

Rubber Speed Hump, Product Type Speed Hump, Height 3 in, Length 21 ft, Installation Method Adhesive, Bolts, Width 14 ft, Color Black, White, Installation Surface Asphalt, Concrete, Material Rubber, Traffic Speed Rating 10 to 30 mph, Includes Installation Hardware Yes, Includes Anchor Adhesive, Anchor T-Bar Tool, Lagbolts, Washers and Nylon Anchors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.