Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Pace 100, Radar Feedback Sign, Battery, With Dolly

  • Mfr # 128876

  • Zoro # G4157067


product price: $5,653.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Legend/Background Color
Black/White
Voltage
12V DC
Includes
Banding Brackets, (4) Lithium-Ion Battery
Legend
Your Speed/Digital Display
LED Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128876
Zoro #
G4157067
UPC #
-
Country of Origin
Canada

Dimensions

Sign Width
23 in
Character Height
11 in
Sign Height
29 in
Cabinet Dimensions W x D x H
29 in x 3-1/2 in x 23 in
Thickness
0.08 in
Enclosure Dimensions
21 1/2 in x 3 1/2 inx15 3/4 in

Details

Item
LED Radar Speed Display Sign
Legend/Background Color
Black/White
Voltage
12V DC
Includes
Banding Brackets, (4) Lithium-Ion Battery
Legend
Your Speed/Digital Display
LED Color
Amber
Housing Material
ALuminum
Power Requirements
(4) 12.8V Lithium-Ion Battery
Sign Material
Aluminum
Legend Style
Text
Retroreflective Grade
High Intensity Prismatic (HIP)
Background Color
White
LED Life Expectancy
100,000 hr
IP Rating
IP65
Warranty
2 yr (Parts and Labor), 1 yr (Batteries)
Sign Legend
Your Speed/Digital Display
Activation Method
Speed
Enclosure Material
Aluminum
Basic Power Source
Battery
Vandal Resistant
Yes
LED Message Type
Speed
Battery Capacity
15.0Ah
MUTCD Compliant Sign
No
Sign Legend Style
Text
Vehicle Speed Sensor Range
300 ft
LED Display Number of Rows
1
Auto Dimming Capable
No
Includes Dolly
Yes
Number of Batteries
1
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Series
Safe Pace 100
Includes Solar Panel
No
Maximum Service Temperature
185 Degrees F
Includes Sign Post
No
Data Collection
Yes - Requires add-on Unit
Scheduling Capabilities
24/365 Scheduling
Sign Header Text Color
Black
LED Sign Type
Speed Monitor Sign
Battery Type
Lithium-Ion
Includes Mounting Hardware
Yes
ADA Compliant
No
Visibility Distance - Nighttime
1 mi
Vehicle Speed Sensor Units
KPH, MPH
Includes Vehicle Speed Sensor
Yes
Number of Sides
1
Visibility Distance - Daytime
1,000 ft
LED Display Color
Amber
Wireless Communication Method
Bluetooth
Includes Battery
Yes
Vehicle Speed Sensor Technology
Doppler Radar
Sign Mounting Style
Free Standing
NEMA Rating
NEMA 4X-12
Minimum Service Temperature
-40 Degrees F
Programming Modes
Stealth Mode (with additonal software purchase)

Description

LED Radar Speed Display Sign, LED Sign Type Speed Monitor Sign, Series Safe Pace 100, Sign Legend Your Speed/Digital Numeric Display, Sign Header Text Color Black, Sign Legend Style Text, Background Color White, MUTCD Compliant Sign No, MUTCD Code Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.