Zoro Homepage

Sign Backer, for mounting signs on cyclone fencing

  • Mfr # 037-00107

  • Zoro # G4018217


product price: $2.65
/ea

Key Features

Sub-Category
Sign Brackets and Hardware
Color
Silver
For Use With
Cyclone Style Fencing
Height
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
037-00107
Zoro #
G4018217
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Length
3 in
Material Thickness
0.08 in

Details

Sub-Category
Sign Brackets and Hardware
Item
Sign Backing
Color
Silver
For Use With
Cyclone Style Fencing
Includes
Hardware
Material
Aluminum
Mounting Hardware
Not Included
Finish
Unfinished

Description

Sign Backing, Aluminum, Finish Unfinished, Material Thickness 0.08 in, Silver, Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.