Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-00028
Zoro #
G6823932
UPC #
-
Country of Origin
United States
Dimensions
Length
9"
Width
9"
Diameter
3"
Sign Base Height
7 3/4 in
Sign Base Width
9 in
Sign Base Length
9 in
Base Length
9"
Base Height
7-3/4"
Base Width
9"
Height
7-3/4"
Sign Base Diameter
9 in
Compatible Sign Post Size
3 in
Description
Sign Base, Sign Base Type Slip-On, Round, Compatible Sign Post 3 in Round, Aluminum, Sign Base Finish Powder Coated, Base Weight 7 lb, Fillable Sign Base No, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.