Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Bracket, U-Channel, 90 Degree

  • Mfr # 037-00055

  • Zoro # G8525045


product price: $19.89
/ea

Key Features

Sub-Category
Sign Brackets and Hardware
Color
Silver
Includes
Set Screws
Material
Aluminum
Compatible Sign Post Size
2 lb/ft, 3 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
037-00055
Zoro #
G8525045
UPC #
-
Country of Origin
India

Dimensions

Compatible Sign Post Size
2 lb/ft, 3 lb/ft
Slot Width
5 1/2 in

Details

Sub-Category
Sign Brackets and Hardware
Item
Street Sign Mounting Bracket
Color
Silver
Includes
Set Screws
Material
Aluminum
Mounting Bracket Type
90 Degrees Slot
Mounting Bracket Adjustment Angle
No Adjustment
Compatible Sign Post Style
U-Channel
Hardware Type
Mounting Bracket
Number of Sides
2
Finish
Unfinished
Mounts To
Sign Post
For Blade Type
Flat Signs
Mounting Bracket Attachment Method
Bolt-On
Compatible Sign Post
2 lb/ft U-Channel, 3 lb/ft U-Channel
Mounting Bracket Style
No Series

Description

Street Sign Mounting Bracket, Mounts To Sign Post, Compatible Sign Post 2 lb/ft U-Channel, 3 lb/ft U-Channel, 90 Degrees Slot, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, For Blade Type Flat Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.