Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tapco Sign Hardware, Aluminm, Blck, 24 in Diamond 034-24241

Sign Hardware, Aluminm, Blck, 24 in Diamond (Discontinued)

  • Mfr # 034-24241
  • Zoro # G7134337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034-24241
Zoro #
G7134337
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Width
24"
Height
1"

Details

Material
Aluminum
Color
Black
For Use With
24" Diamond Shaped Signs
Sub-Category
Sign Brackets and Hardware
Item
Sign Hardware

Description

Sign Hardware, Black, Aluminum, Height 1 in, Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.