Zoro Homepage

Sign Mounting Brackets, 36 In. L, PR

  • Mfr # 037-00011

  • Zoro # G3161584


product price: $34.29
/pr

Key Features

Sub-Category
Sign Brackets and Hardware
Color
Silver
For Use With
4 in to 12 in D Post
Length
36 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
037-00011
Zoro #
G3161584
UPC #
-
Country of Origin
Canada

Dimensions

Length
36 in
Width
3/4 in
Compatible Sign Post Size
4 in to 12 in

Details

Sub-Category
Sign Brackets and Hardware
Item
Sign Mounting Brackets
Color
Silver
For Use With
4 in to 12 in D Post
Includes
(2) +4SS Flared Leg Brackets, (2) 5/16 x 5/8 in Hex Head Bolts, (2) 3/8 in Nylon Washers, (4) End Pieces, (2) 36 in Pre Cut Straps, (2) 5/16 x 1-3/4 in Hex Head Bolts, (2) 5/16 in Hex Nuts
Material
Stainless Steel
Mounting Bracket Style
No Series
Compatible Sign Post
4 in to 12 in Round
Mounts To
Sign Post
Mounting Bracket Type
Leg Strapping Bracket
Finish
Unfinished
Mounting Bracket Adjustment Angle
No Adjustment
Hardware Type
Mounting Bracket
Mounting Bracket Attachment Method
Strap-On
Compatible Sign Post Style
Round
Number of Sides
1

Description

Sign Mounting Brackets, Mounts To Sign Post, Compatible Sign Post 4 in to 12 in Round, Leg Strapping Bracket, Mounting Bracket, Mounting Bracket Attachment Method Strap-On, Mounting Bracket Style No Series, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.