Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-00076
Zoro #
G7190513
UPC #
-
Country of Origin
United States
Dimensions
Height
11 1/4 in
Length
22 in
Width
1 22/25 in
Compatible Sign Post Size
1 3/4 in x 1 3/4 in, 2 in x 2 in, 3 3/16 in x 1 9/32 in
Slot Width
22 in
Details
Sub-Category
Sign Brackets and Hardware
Item
Sign Mounting Brackets
Color
Black
For Use With
Extruded Signs
Includes
Set Screws
Material
Aluminum
Mounting Bracket Attachment Method
Strap-On
Hardware Type
Mounting Bracket
Number of Sides
2
Mounts To
Sign Post
Mounting Bracket Adjustment Angle
No Adjustment
For Blade Type
Extruded Signs
Compatible Sign Post
1 3/4 Round, 1 3/4 in x 1 3/4 in Square, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square
Series
Elegant Series
Mounting Bracket Style
S-Scroll
Compatible Sign Post Style
Round, Square
Finish
Powder Coated
Mounting Bracket Type
L-Shaped
Description
Sign Mounting Brackets, Mounts To Sign Post, Compatible Sign Post 1 3/4 in x 1 3/4 in Square, 1 3/4 Round, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square, L-Shaped, Mounting Bracket, Mounting Bracket Attachment Method Strap-On, Mounting Bracket Style S-Scroll, For Blade Type Extruded Signs, Series Elegant Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.