Sign Mounting Brackets, Aluminum, PR
Mfr # 037-00012B
Zoro # G7588901
product price: $20.59
/pk 2, $10.30/eaKey Features
Sub-Category
Sign Brackets and Hardware
Color
Silver
For Use With
Traffic Control Sign, 2-3/8 in Posts
Material
Aluminum
Includes
Bolts, Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
037-00012B
Zoro #
G7588901
UPC #
-
Country of Origin
Canada
Dimensions
Compatible Sign Post Size
2 3/8 in
Details
Sub-Category
Sign Brackets and Hardware
Item
Double Sided Sign Mounting Brackets
Color
Silver
For Use With
Traffic Control Sign, 2-3/8 in Posts
Material
Aluminum
Includes
Bolts, Nuts
Mounting Bracket Style
No Series
Finish
Unfinished
Hardware Type
Mounting Bracket
Number of Sides
2
Mounts To
Fence, Sign Post
Compatible Sign Post
2 3/8 in Round
Mounting Bracket Adjustment Angle
No Adjustment
Mounting Bracket Attachment Method
Clamp-On
Compatible Sign Post Style
Round
Description
Double Sided Sign Mounting Brackets, Mounts To Fence, Sign Post, Compatible Sign Post 2 3/8 in Round, Mounting Bracket, Mounting Bracket Attachment Method Clamp-On, Mounting Bracket Style No Series, 2 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.