Sign Mounting Hardware, Fence, PK2
Mfr # 373-00492
Zoro # G4046235
product price: $4.35
/pk 2, $2.18/eaKey Features
Sub-Category
Sign Brackets and Hardware
Color
Silver
Includes
(2) 3 in dia Metal Plates
Material
Aluminum
Mounts To
Fence
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373-00492
Zoro #
G4046235
UPC #
-
Country of Origin
Canada
Details
Sub-Category
Sign Brackets and Hardware
Item
Sign Savers
Color
Silver
Includes
(2) 3 in dia Metal Plates
Material
Aluminum
Mounts To
Fence
Finish
Unfinished
Number of Sides
2
Mounting Bracket Adjustment Angle
No Adjustment
Hardware Type
Mounting Bolts
Mounting Bracket Attachment Method
Bolt-On
Fits Fence Link Spacing
2 1/4 in
Mounting Bracket Style
No Series
Description
Sign Savers, Mounts To Fence, Mounting Bracket Attachment Method Bolt-On, Mounting Bracket Style No Series, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.