Zoro Homepage
This item is Discontinued.
Tapco Sign Post, Round, 12 ft., Aluminum, Black 203-00116

Sign Post, Round, 12 ft., Aluminum, Black (Discontinued)

  • Mfr # 203-00116
  • Zoro # G0472425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-00116
Zoro #
G0472425
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft.
Width
2-3/8"
Depth
2-3/8"

Details

Material
Aluminum
Post Style
Round
Color
Black
For Use With
Traffic Signs
Finish
Powder Coated
Item
Sign Post

Description

Sign Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.