Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Post, Silver, Steel, 10 ft L

  • Mfr # 1603-00005

  • Zoro # G9345321


product price: $96.29
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Post Style
Square
Breakaway Feature
No
Sign Post Finish
Galvanized
Sign Post Length
120 in
Sign Post Depth
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603-00005
Zoro #
G9345321
UPC #
-
Country of Origin
United States

Dimensions

Sign Post Length
120 in
Sign Post Depth
1 3/4 in
Sign Post Width
1 3/4 in
Length of Post Punched
Full Length
Mounting Hole Dia.
0.4375 in
Wall Thickness
14 ga (0.0781 in)

Details

Item
Sign Post
Post Style
Square
Breakaway Feature
No
Sign Post Finish
Galvanized
Sign Post Material
Steel
Sign Post Color
Silver
Hole Punch Style
Prepunched
Includes Mounting Hardware
No
Tapered End
No
Mounting Hole Spacing
1 in
Holes on 1 in. Centers
Yes
Compatible Mfg. Model Number
1603-00007, 034-00140
Includes Clean Out Bar
No
Sign Post Style
Square
Number of Mounting Holes
476

Description

Sign Post, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 14 ga (0.0781 in), Sign Post Length 120 in, Sign Post Depth 1 3/4 in, Sign Post Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.