Solar Traffic Beacon, Poly, LED
Mfr # 600592
Zoro # G200720293
product price: $1,944.99
/ea
Free Shipping & Returns
Key Features
Includes
Solar Cabinet, Universal Mounting Bracket
Housing Material
Polycarbonate
Housing Color
Yellow
Mounting
Round Pole, Square Post
Number of Heads
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600592
Zoro #
G200720293
UPC #
-
Country of Origin
United States
Details
Item
Traffic Beacon
Includes
Solar Cabinet, Universal Mounting Bracket
Housing Material
Polycarbonate
Housing Color
Yellow
Mounting
Round Pole, Square Post
Number of Heads
1
Lens Color
Amber
Maximum Operating Temperature
122 Degrees F
Light Color
Amber
Flashes per Minute
60
Minimum Operating Temperature
-40 Degrees F
Series
BlinkerBeacon
Operation Modes
24 hr Operation
Electrical Connection
Solar
Lighting Technology
LED
Description
Solar Traffic Beacon, Housing Material Polycarbonate, Housing Color Yellow, Lens Color Amber, Number of Light Heads 1, Mounting Round Pole, Square Post, Power Source Solar, Flashes per Minute 60, Includes Solar Cabinet, Mounting Bracket, Lamp Type LED, Light Color Amber, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -40 Degrees F, Operation Modes 24 hr Operation, Series BlinkerBeacon, Standards BABA, MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.