Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Sign Post

  • Mfr # 054-00010

  • Zoro # G602696462


product price: $25.65
/ea

Key Features

Length
83.5
Material
Galvanized Steel
Color
Green
Diameter
7.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
054-00010
Zoro #
G602696462
UPC #
-
Country of Origin
United States

Dimensions

Length
83.5
Diameter
7.9

Details

Material
Galvanized Steel
Color
Green

Description

Securely mount any 18" x 12" aluminum traffic control signs (sold separately) with this sturdy 7' U-Channel Steel Sign Post. The green post is 3-1/2"W and features holes on 1" centers to provide the perfect placement for a variety of signs. Weighs 12 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.