Stop For Pedestrian Sign, 12" W, 36" H, English
Mfr # 373-05103
Zoro # G9410648
product price: $156.49
/ea
Free Shipping & Returns
Key Features
Header
State Law
Legend
Stop for Pedestrian Within Crosswalk
Width
12"
Height
36"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373-05103
Zoro #
G9410648
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
36"
Details
Item
Stop For Pedestrian Sign
Header
State Law
Legend
Stop for Pedestrian Within Crosswalk
Sign Shape
Rectangle
Sign Mounting Style
Mounting Holes
Printed Language
English
Retroreflective Grade
Diamond
Description
State Law Stop For Pedestrian Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.