Stop Sign, 18" W, 18" H, Red
Mfr # 373-04528
Zoro # G9410517
product price: $64.15
/eaKey Features
Header
No Header
Legend
Stop
Width
18"
Height
18"
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373-04528
Zoro #
G9410517
UPC #
-
Country of Origin
United States
Dimensions
Width
18"
Height
18"
Details
Item
Stop Sign
Header
No Header
Legend
Stop
Sign Shape
Octagon
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic
Description
Stop Sign,18 In. x 18 In. x .063 HIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.