
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373-04637
Zoro #
G302696762
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5
Outside Diameter
4.3
Width
18.8
Length
84.2
Details
Material
Aluminum
Description
Made of high-intensity and highly reflective prismatic sheeting, this sign is three times brighter than those made with engineer-grade reflective sheeting. This construction technique makes it ideal for roads, highways, parking lots—anywhere traffic control is needed. This sign is visible at night up to 1,000' and designed to last for years—even when exposed to the harshest weather conditions. This sign is an ideal choice for traffic alerts to protect your workers and meet federal and state compliance codes. Measures 18"H x 18"W with 6'L wooden staff.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.