Zoro Homepage

Street Sign Mounting Bracket, 16 In

  • Mfr # 037-00008

  • Zoro # G7509607


product price: $30.59
/ea

Key Features

Sub-Category
Sign Brackets and Hardware
Color
Silver
Includes
Set Screws
Material
Aluminum
Compatible Sign Post Size
1 3/4 in x 1 3/4 in, 2 in x 2 in, 3 3/16 in x 1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
037-00008
Zoro #
G7509607
UPC #
-
Country of Origin
India

Dimensions

Compatible Sign Post Size
1 3/4 in x 1 3/4 in, 2 in x 2 in, 3 3/16 in x 1 9/32 in
Slot Width
16 in

Details

Sub-Category
Sign Brackets and Hardware
Item
Street Sign Mounting Bracket
Color
Silver
Includes
Set Screws
Material
Aluminum
Hardware Type
Mounting Bracket
Mounting Bracket Adjustment Angle
No Adjustment
Mounts To
Sign Post, Wall
Mounting Bracket Type
L-Shaped
Series
Metro Wing
Number of Sides
2
For Blade Type
Extruded Signs, Flat Signs
Compatible Sign Post
1 3/4 Round, 1 3/4 in x 1 3/4 in Square, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square
Mounting Bracket Attachment Method
Bolt-On, Strap-On
Mounting Bracket Style
No Series
Finish
Unfinished
Compatible Sign Post Style
Round, Square

Description

Street Sign Mounting Bracket, Mounts To Sign Post, Wall, Compatible Sign Post 1 3/4 in x 1 3/4 in Square, 1 3/4 Round, 2 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in Square, L-Shaped, Mounting Bracket, Mounting Bracket Attachment Method Bolt-On, Strap-On, Mounting Bracket Style No Series, For Blade Type Extruded Signs, Flat Signs, Series Metro Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.