Zoro Homepage
This item is Discontinued.
Tapco Silver, Adjustable Swing Sign Mast Arm Bracket ; 2-1/2" M10J-OCB250ALS

Silver, Adjustable Swing Sign Mast Arm Bracket ; 2-1/2" (Discontinued)

  • Mfr # M10J-OCB250ALS
  • Zoro # G3726530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10J-OCB250ALS
Zoro #
G3726530
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 1/2 in
Width
4 1/2 in
Height
15 3/4 in

Details

Color
Silver
For Use With
Street Name Signs Mounted to Overhead Mast Arms
Sub-Category
Sign Brackets and Hardware
Includes
(2) Stainless Steel Hex Lock Nut
Item
Adjustable Swing Sign Mast Arm Bracket

Description

Adjustable Swing Sign Mast Arm Bracket, Silver, Height 15 3/4 in, Width 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.