Temporary Pavement Marker, Plastic, 4 in Length, 4 in Width, 3/4 in Height, Amber, Adhesive Pad

  • Mfr # 102237BXK

  • Zoro # G4936276


product price: $355.99
/pk 100, $3.56/ea
Free Shipping & Returns

Key Features

Installation Method
Adhesive Pad
Color
Amber
Length
4 in
Width
4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102237BXK
Zoro #
G4936276
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
3/4 in

Details

Item
Temporary Pavement Marker
Installation Method
Adhesive Pad
Color
Amber
Material
Plastic
Standards
Meets Federal and State Requirements Where Applicable
Direction
2 Way
Reflective Grade
Reflective
Installation Type
Temporary
Reflective Direction
Two-Way
Lens Color
Amber
Body Color
Amber
Installation Surface
Asphalt, Concrete
Reflective Area per Side
1.6 sq in
Body Material
Plastic
Product Type
Raised Pavement Marker
Includes Installation Hardware
No
Finish
Glossy

Description

Raised Pavement Marker, Product Type Raised Pavement Marker, Body Color Orange, Overall Height 3/4 in, Overall Length 4 in, Overall Width 4 in, Reflective Direction Two-Way, Installation Type Temporary, Installation Surface Asphalt, Concrete, Reflective Grade Reflective, Includes Installation Hardware No, Installation Method Adhesive Pad, Adhesive, Standards Meets Federal and State Requirements Where Applicable, Lens Color Orange, Body Material Plastic, Finish Glossy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.