Zoro Homepage

Temporary Pavement Marker, Plastic, 4 in Length, 4 in Width, 3/4 in Height, White, Adhesive Pad

  • Mfr # 102239BXK

  • Zoro # G4935655


product price: $379.99
/pk 100, $3.80/ea
Free Shipping & Returns

Key Features

Installation Method
Adhesive Pad
Color
White
Length
4 in
Width
4 in
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102239BXK
Zoro #
G4935655
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
3/4 in

Details

Item
Temporary Pavement Marker
Installation Method
Adhesive Pad
Color
White
Material
Plastic
Standards
Meets Federal and State Requirements Where Applicable
Direction
2 Way
Installation Surface
Asphalt, Concrete
Includes Installation Hardware
No
Body Material
Plastic
Installation Type
Temporary
Reflective Area per Side
1.6 sq in
Lens Color
White
Reflective Direction
Two-Way
Reflective Grade
Reflective
Body Color
White
Product Type
Raised Pavement Marker
Finish
Glossy

Description

Raised Pavement Marker, Product Type Raised Pavement Marker, Body Color White, Overall Height 3/4 in, Overall Length 4 in, Overall Width 4 in, Reflective Direction Two-Way, Installation Type Temporary, Installation Surface Asphalt, Concrete, Reflective Grade Reflective, Includes Installation Hardware No, Installation Method Adhesive Pad, Adhesive, Standards Meets Federal and State Requirements Where Applicable, Lens Color White, Body Material Plastic, Finish Glossy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.