
Three-Direction Foam Corner Protector
Mfr # 3255-00005
Zoro # G502701990
product price: $20.19
/eaKey Features
Width
1.875
Height
1.65
Material
Polyurethane Foam
Color
Black
Length
1.875
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3255-00005
Zoro #
G502701990
UPC #
-
Country of Origin
Germany
Dimensions
Width
1.875
Height
1.65
Length
1.875
Outside Diameter
0.5
Details
Material
Polyurethane Foam
Color
Black
Description
This foam corner protector helps reduce risk of injury from sharp corners on shop cabinets, shelving, tool boxes and other work gear. Self-adhesive polyurethane corners attach easily and are designed tough and keep their good looks despite wear and tear. 1-7/8"L x 1-7/8"W x 1-7/8"H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.