Zoro Homepage

Traffic Barrel Hoist, 48 in W, Steel

  • Mfr # 142339

  • Zoro # G7782920


product price: $4,392.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

For Use With
Plastic Drums, Sand Barrels
Rotation Height
36 in
Number of Drums
1
Construction
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142339
Zoro #
G7782920
UPC #
-
Country of Origin
United States

Dimensions

Rotation Height
36 in
Fork Pocket Size
7 5/8 in x 2 9/16 in
Lifting Eye Dia.
12 in
Dispensing Height
36 in
Dia.
36 in
Manufacturers Warranty Length
1 yr
Overall Height
36 in
Overall Width
48 in
Rotated Height
36 in
Overall Length
48 in
For Maximum Drum Diameter
36 in
Manufacturer Warranty Length
1 yr
Lifting Eye Diameter
12 in

Details

Item
Traffic Barrel Hoist
For Use With
Plastic Drums, Sand Barrels
Number of Drums
1
Construction
Steel
Finish
Powder Coated
Min. Between Fork Pockets
12 in
Drum Capacity
160 gal
Clearance Between Forks
12 in
Type
Manual Lift and Tilt
Total Raise Time
30 minutes
Rotation Angle
270 Degrees
Load Capacity
2,100 lb
Max. Lift
240 in
For Drum Material
Plastic
Features
Designed to Safely Lift Crashgard and Sand Barrels, Easier and More Efficient Transport of Crashgard(R) Sand Barrels, Operates with a Simple Scissor Action, Pivots are Protected by Wedge Shaped Guards for Worker Safety, Safer
Vertical Lift
240 in
For Number of Drums
1
Weight Capacity
2,100 lb
Raise Time
30 in/min
Drum Tilt Control
Manual Tilt
Housing Finish
Powder Coated
For Drum Capacity
160 gal
Housing Material
Steel

Description

Traffic Barrel Hoist, Dispensing Height 36 in, Drum Tilt Control Manual Tilt, For Drum Capacity 160 gal, For Drum Material Plastic, For Maximum Drum Diameter 36 in, Overall Height 36 in, Overall Length 48 in, Overall Width 48 in, Rotation Angle 270 Degrees , Rotation Height 36 in, Vertical Lift 240 in, Weight Capacity 2,100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.