This item is Discontinued.

Tapco Traffic Cone Collar, High Intensity Sheeting, 6 in Height, 0.01 lb, White 274-00016

This item is Discontinued.

Tapco

Traffic Cone Collar, High Intensity Sheeting, 6 in Height, 0.01 lb, White (Discontinued)

Mfr # 274-00016
Zoro # G4831032
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274-00016
Zoro #
G4831032
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in

Details

Item
Traffic Cone Collar
Color
White
Material
High Intensity Sheeting
Weight
0.01 lb
Sub-Category
Traffic Cone Collars
For Use With
Slimline Traffic Cones
Housing Material
High Intensity Sheeting
Type
Reflective Collar
For Use With Product Type
Slimline Traffic Cones

Description

Reflective Collar, Product Type Reflective Collar, Material High Intensity Sheeting, Height 6 in, For Use With Product Type Traffic Cones, Weight 0.01 lb, Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.