Zoro Homepage

Traffic Cone, PVC, 28 in Height, 15 in Length

  • Mfr # PLS1083

  • Zoro # G006603837


product price: $61.69
/ea

Key Features

Material
PVC
Height
28 in
Length
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS1083
Zoro #
G006603837
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Length
15 in
Width
15 in

Details

Item
Traffic Cone
Material
PVC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.