This item is Discontinued.

Tapco Traffic Cone Sign, 10" Height, 12-3/4" Width 535-00062

Traffic Cone Sign, 10" Height, 12-3/4" Width (Discontinued)

  • Mfr # 535-00062
  • Zoro # G3929247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535-00062
Zoro #
G3929247
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12-3/4"
Height
10"

Details

Item
Traffic Cone Sign
Legend
Keep Right
For Use With
Traffic Cones and Delineators w/Open Top
Color
Orange
Material
Vinyl
Weight
0.6 lb
Sub-Category
Traffic Cone Signs
Type
Keep Right

Description

Traffic Cone Sign, Color Orange, Legend Keep Right, Material Vinyl, Weight 0.6 lb, Width 12-3/4 In., Height 10 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.