Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034-00088
Zoro #
G6938531
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Length
7 in
Width
7 in
Compatible Sign Post Size
3 in
Details
Sub-Category
Post Mounting Anchors
Item
Anchor for Round Post
Color
Red
For Use With
3 in Round Post Going Into Soil
Includes
Wedge
Material
Steel
Number of Anchor Holes
0
Compatible Mfg. Model Number
203-00118
Sign Post Anchor Finish
Painted
Includes Mounting Hardware
No
Sign Post Anchor For Ground Type
Standard Soil
Compatible Sign Post
3 in Round
Sign Support Type
Sign Anchors
Sign Post Anchor Material
Steel
Breakaway Feature
Yes
Compatible Sign Post Style
Round
Description
Anchor for Round Post, Sign Post Anchor For Ground Type Standard Soil, Compatible Sign Post 3 in Round, Steel, Sign Post Anchor Finish Painted, Breakaway Feature Yes, Number of Anchor Holes 0, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.