Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tapco Traffic Sign, 12" W, 36" H, English, Plastic, White, Yellow 1636-00011

Traffic Sign, 12" W, 36" H, English, Plastic, White, Yellow (Discontinued)

  • Mfr # 1636-00011
  • Zoro # G4894793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636-00011
Zoro #
G4894793
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12"
Height
36"

Details

Item
Traffic Sign
Header
No Header
Legend
State Law Stop To Withtin Crosswalk
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White, Yellow
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Pedestrian Traffic
Legend/Background Color
Red, Black and White/Fluorescent Yellow
Background Color
Red, White, Yellow
Includes
2 Panels, Post, Fixed Base
Double-Sided
No
Symbol
Pedestrian Crossing
OSHA Compliant
No
Sign Legend Color
Black
Legend Color
Black, Red, White
Standards
NCHRP 350, WZ-217 MUTCD Compliant
Mounting Style
Surface
Material
Plastic
Language
English
ANSI Compliant
No
Legend Style
Text and Symbol
Sign Legend Text Color
Black

Description

Traffic Sign, Height 36 In., Width 12 In., Sign Material Plastic, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.