Shop TAPCO

Traffic Sign with Base, 12 in W, 36 in H, Aluminum, Flourescent Yellow/Green, White

  • Mfr # 373-03140B
  • Zoro # G4901303

product price: 
$
508.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Width
12 in
Height
36 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
373-03140B
Zoro #
G4901303
UPC #
-
Country of Origin
United States
Item
Traffic Sign with Base
Header
No Header
Legend
State Law Yield To Within Crosswalk
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Flourescent Yellow-Green, White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Legend/Background Color
Red, Black and White/Yellow
Subject Matter
Pedestrian Traffic
Standards
MUTCD Compliant
Legend Color
Black, Red, White
Double-Sided
No
OSHA Compliant
No
Mounting Style
With Mounting Holes
Symbol
Pedestrian Crossing
Language
English
Background Color
Red, White, Yellow
Legend Style
Text and Symbol
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Sign Base Type
Portable
MUTCD Code
R1-6
Sign Base Color
Black
Sign Base Shape
Round
Sign Base Material
Plastic
Integrated Wheels
Yes
Sign Post Anchor For Ground Type
Not Included
Sign Header Background Color
Flourescent Yellow-Green
Includes Sign Post
Yes
Sign Header
State Law
Tapered End
No
Telescoping Mast
No
U-Channel Profile
Closed
Indoor/Outdoor Usage
Outdoor
MUTCD Compliant Sign
Yes
Includes Clean Out Bar
No
Includes Sign Post Anchor
No
NCHRP-350 Compliant
No
Hole Punch Style
Prepunched
Sign Properties
Rigid
Breakaway Feature
No
Telescoping Legs
No
State Specific Sign
No
Includes Cross-Braces
No
Sign Mounting Hardware Included
Yes
Base Weight
15 lb
Sign Legend Style
Symbol, Text
Sign Post Material
Plastic
Sign Post Color
Black
Includes Sign Stand
No
MUTCD Sign Description
State Law Yield (Symbol) To Pedestrian (Symbol) Within Crosswalk
Protective Coating
No Protective Coating
Average Outdoor Durability
15 yr
Spring Loaded Mast
No
Sign Legend
State Law Yield To Within Crosswalk
Holes on 1 in. Centers
No
Includes Sign Base
Yes
Sign Post Style
Round
Fillable Sign Base
Yes
Sign Base Finish
Unfinished
Number of Printed Sides
2
Number of Legs
0
Sign Post Finish
Unfinished
Sign Header Text Color
Black
Material Properties
Rigid

Dimensions

Width
12 in
Height
36 in
Thickness
0.08 in
Sign Base Height
6 in
Mounting Hole Dia.
0.38 in
Maximum Mast Height
48 in
Sign Base Diameter
24 in
Sign Post Length
4 ft.

Description

Traffic Sign with Base, MUTCD Sign Grouping Regulatory Control Traffic Signs, Sign Legend State Law Yield To Within Crosswalk, Sign Legend Style Symbol, Text, Sign Legend Text Color Black, Red, Sign Background Color Flourescent Yellow-Green, White, Sign Header State Law, Sign Header Background Color Flourescent Yellow-Green, Sign Header Text Color Black, Retroreflective Grade Diamond Grade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.