Zoro Homepage

Utility Dome Marker, Round, , Thermoplastic Polymer Blue/White, 72" L

  • Mfr # 113784E

  • Zoro # G9409154


product price: $48.39
/ea

Key Features

Length
72"
Width
3-1/2"
Material
Thermoplastic Polymer
Post Style
Round
Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113784E
Zoro #
G9409154
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Width
3-1/2"
Outside Dia.
3-1/2"
Overall Height
72 in
Diameter
3-1/2"
Post Height
72 in
Post Diameter
3 1/2 in

Details

Item
Utility Dome Marker
Material
Thermoplastic Polymer
Post Style
Round
Color
Blue/White
Shape
Round
For Use With
Marking Underground Hazards and Rights of Way
Number of Printed Sides
1
Legend
Fire Hydrant
Preprinted Text
FIRE Hyd
Installation Method
Anchor Tube
Post Top Style
Dome
Post Color
Blue
Post Top Color
Blue
Utility Type
Water

Description

Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Blue, Post Diameter 3 1/2 in, Post Height 72 in, Post Top Color Blue, Post Top Style Dome, Preprinted Text FIRE Hyd, Utility Type Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.