Zoro Homepage

Utility Dome Marker, Round, , Thermoplastic Polymer Orange/White, 66" L

  • Mfr # 113779C

  • Zoro # G9408944


product price: $47.59
/ea

Key Features

Length
66"
Width
3-1/2"
Material
Thermoplastic Polymer
Post Style
Round
Color
Orange/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113779C
Zoro #
G9408944
UPC #
-
Country of Origin
United States

Dimensions

Length
66"
Width
3-1/2"
Outside Dia.
3-1/2"
Overall Height
66 in
Diameter
3-1/2"
Post Height
66 in
Post Diameter
3 1/2 in

Details

Item
Utility Dome Marker
Material
Thermoplastic Polymer
Post Style
Round
Color
Orange/White
Shape
Round
For Use With
Marking Underground Hazards and Rights of Way
Number of Printed Sides
1
Legend
Fiber-Optic Cable Buried Below Caution Before Digging Call 811
Post Top Style
Dome
Utility Type
Fiber Optic
Post Top Color
Orange
Post Color
Orange
Installation Method
Anchor Tube
Preprinted Text
Fiber Optic Cable Buried Below Caution Before Digging Call "811"

Description

Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Orange, Post Diameter 3 1/2 in, Post Height 66 in, Post Top Color Orange, Post Top Style Dome, Preprinted Text Fiber Optic Cable Buried Below Caution Before Digging Call In.811 In., Utility Type Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.