Utility Dome Marker, Round, , Thermoplastic Polymer Yellow/White, 66" L
Mfr # 113778B
Zoro # G9408892
product price: $45.99
/eaKey Features
Length
66"
Width
3-1/2"
Material
Thermoplastic Polymer
Post Style
Round
Color
Yellow/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113778B
Zoro #
G9408892
UPC #
-
Country of Origin
United States
Dimensions
Length
66"
Width
3-1/2"
Outside Dia.
3-1/2"
Overall Height
66 in
Diameter
3-1/2"
Post Height
66 in
Post Diameter
3 1/2 in
Details
Item
Utility Dome Marker
Material
Thermoplastic Polymer
Post Style
Round
Color
Yellow/White
Shape
Round
For Use With
Marking Underground Hazards and Rights of Way
Legend
Caution Gas Pipeline Before Digging Call 811
Number of Printed Sides
1
Post Color
Yellow
Post Top Style
Dome
Utility Type
Natural Gas
Installation Method
Anchor Tube
Preprinted Text
Caution Gas Pipeline Before Digging Call "811"
Post Top Color
Yellow
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Yellow, Post Diameter 3 1/2 in, Post Height 66 in, Post Top Color Yellow, Post Top Style Dome, Preprinted Text Caution Gas Pipeline Before Digging Call In.811 In., Utility Type Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.