Utility Dome Marker, Round, , Thermoplastic Polymer Yellow/White, 72" L
Mfr # 113782A
Zoro # G9409041
product price: $54.89
/eaKey Features
Length
72"
Width
3-1/2"
Material
Thermoplastic Polymer
Post Style
Round
Color
Yellow/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113782A
Zoro #
G9409041
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Width
3-1/2"
Outside Dia.
3-1/2"
Overall Height
72 in
Diameter
3-1/2"
Post Height
72 in
Post Diameter
3 1/2 in
Details
Item
Utility Dome Marker
Material
Thermoplastic Polymer
Post Style
Round
Color
Yellow/White
Shape
Round
For Use With
Marking Underground Hazards and Rights of Way
Number of Printed Sides
1
Legend
Caution Gas Pipeline Before Digging Call Collect
Utility Type
Natural Gas
Post Top Style
Dome
Preprinted Text
Caution Gas Pipeline Before Digging Call Collect
Post Top Color
Yellow
Installation Method
Anchor Tube
Post Color
Yellow
Description
Utility Dome Marker, Installation Method Anchor Tube, Material Thermoplastic Polymer, Post Color Yellow, Post Diameter 3 1/2 in, Post Height 72 in, Post Top Color Yellow, Post Top Style Dome, Preprinted Text Caution Gas Pipeline Before Digging Call Collect, Utility Type Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.