Zoro Homepage

Vertical Traffic Signal Light

  • Mfr # 143468

  • Zoro # G1431867


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Standards
UL Listed
Includes
Green LED Bulb, Red LED Bulb, Mounting Hardware
Legend Style
Blank
Power Requirements
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143468
Zoro #
G1431867
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Dimensions W x D x H
7 in x 3 in x 14 in
Sign Height
14 in
Character Height
4 in
Enclosure Dimensions
7 in x 6 in x 14 in

Details

Item
Vertical Traffic Signal Light
Voltage
120 to 277V AC
Standards
UL Listed
Includes
Green LED Bulb, Red LED Bulb, Mounting Hardware
Legend Style
Blank
Power Requirements
120 to 277V AC
LED Color
Green/Red
Sign Material
Plastic
Housing Material
Polycarbonate
LED Display Color
Green; Red
Basic Power Source
Hardwire
Activation Method
Push-Button

Description

LED Traffic Signal Controller, LED Sign Type Traffic Controller Signal, Sign Legend No Legend, Background Color Not Applicable, MUTCD Compliant Sign No, MUTCD Code Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.