Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Green, (4) LED, 1.2V, 60 FPM, 3 3/4 in Dia.

  • Mfr # 3337-00005

  • Zoro # G4831197


product price: $72.55
/ea

Key Features

Lamp Type
(4) LED
Power Source
Solar
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3337-00005
Zoro #
G4831197
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 1/4 in
Overall Diameter
3 3/4 in
Diameter
3 3/4 in
Footprint Diameter
3 1/2 in
Overall Depth
6 1/4 in

Details

Item
Warning Light
Color
Green
Lamp Type
(4) LED
Power Source
Solar
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Metal
Features
1 in Reflective Strip, Auto On and Off
Voltage
1.2V
Operating Temp.
-31 Degrees to 150 Degrees F
Rating
NEMA 4X
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Lens Design
Dome
Light Output
1.2 Candela Each Bulb
Mounting
Bracket or Into Cones with 1-5/16 in or Larger Top Hole
Includes
Bracket
NEMA Rating
NEMA 4X
Product Type
Strobe Light
Lamp Color
Green
Footprint Shape
Circle
Includes Mounting Hardware
Mounting Hardware Included
For Location
Outdoor
Lifespan
100,000 hr
Light Source
LED
IO-Link Compatibility
Not IO-Link Compatible
Mounting Style
Flush Mount, Surface Mount
Light Intensity
1 cd
Lens Color
Green
Operating Temperature - Maximum
150 Degrees F
Lens Shape
Dome
Number of Lamps
4
Mounting Mechanism
Bracket
Requires Base
Base Not Required
Brightness Selection
Fixed Brightness
Light Operating Mode
Flashing
Includes Batteries
No Batteries
Operating Temperature - Minimum
-31 Degrees F
Operating Voltage
1.2V

Description

Warning Light, Color Green, Lamp Type (4) LED, Flashes per Minute 60, Light Output 1.2 Candela Each Bulb, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Metal, Mounting Bracket or Into Cones with 1-5/16 in or Larger Top Hole, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source Solar, Height 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.