Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in. Dia., Hex, 3-1/4 in. L, Steel 75 PK

  • Mfr # 24394

  • Zoro # G113311830


product price: $36.65
/pk 75, $0.49/ea

Key Features

Anchor Diameter
1/4 in.
Material
Steel
Head Type
Hex
Drive Type
Hex
Drill Bit Size
1/4" x 3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24394
Zoro #
G113311830
UPC #
92097243941
Country of Origin
United States

Dimensions

Anchor Diameter
1/4 in.
Overall Length
3-1/4 in.
Drill Bit Size
1/4" x 3-1/4"

Details

Material
Steel
Head Type
Hex
Drive Type
Hex
Color
Black

Description

Tapcon Anchors are engineered to be installed fast and trusted for a lifetime. They're the original and still the best when it comes to concrete anchoring. Hex head with underhead ribs increase productivity and installation success. Anchors are resistant to spinouts and head snaps. Climaseal coating for corrosion resistance + long-lasting quality.


  • • Designed for fastening into solid concrete, brick or hollow block
  • • Coated for corrosion protection
  • • Use these screws for a variety of projects that need a black finish including shutters, door and window frames, screened enclosures and many other fixtures to masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.