Zoro Homepage

1/4'' x 7'' SDS-Plus Rotary Hammer Drill Bit

  • Mfr # 11493

  • Zoro # G621864767


product price: $15.95
/ea

Key Features

Shank Type - Machining
SDS Plus
Drill Bit Size
1/4
Material - Machining
Carbide
Overall Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11493
Zoro #
G621864767
UPC #
92097114937
Country of Origin
Viet Nam

Dimensions

Drill Bit Size
1/4
Overall Length
7

Details

Shank Type - Machining
SDS Plus
Material - Machining
Carbide

Description

Engineered for heavy-duty use in rotary hammers the Tapcon SDS carbide drill bit easily drives through concrete and masonry. The SDS eliminates slippage providing for productive high-torque drilling in concrete and masonry. Seamlessly use Tapcon Drill Bits with Tapcon anchors to ensure drilling precise holes and achieve maximum holding power.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.