Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. Dia., Bugle, 2-3/4 in. L, Steel 75 PK

  • Mfr # 28368

  • Zoro # G613311828


product price: $25.34
/pk 75, $0.34/ea

Key Features

Anchor Diameter
3/16 in.
Material
Steel
Head Type
Bugle
Drive Type
Star
Drill Bit Size
3/16" x 2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28368
Zoro #
G613311828
UPC #
92097283688
Country of Origin
United States

Dimensions

Anchor Diameter
3/16 in.
Overall Length
2-3/4 in.
Drill Bit Size
3/16" x 2-3/4"

Details

Material
Steel
Head Type
Bugle
Drive Type
Star
Color
Black

Description

Tapcon Anchors are engineered to be installed fast and trusted for a lifetime. They're the original and still the best when it comes to concrete anchoring. Star Head is engineered for a more stable drive with no bit slip. Climaseal coating for corrosion resistance + long-lasting quality. Anchors are marked so you can tell it's a genuine Tapcon.


  • • Designed for fastening into solid concrete, brick or hollow block
  • • Coated for corrosion protection
  • • Use these screws for a variety of projects that need a black finish including shutters, door and window frames, screened enclosures and many other fixtures to masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.