Shop TAPCON
See all product information
Create Account
3/16 in. X 1-3/4 in. L Star Bugle Head High/Low Concrete Screws, 75PK
- Mfr # 28373
- Zoro # G823562508
product price:Â
$
39.99
/pk of 75, $0.53/ea
Key Features
Color
Black
Material
Hardened Steel
Overall Length
1-3/4 in
Head Type
Bugle Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28373
- Zoro #
- G823562508
- UPC #
- 092097283732
- Country of Origin
- United States
- Color
- Black
- Item
- Concrete Screws
- Material
- Hardened Steel
- Head Type
- Bugle Head
Dimensions
- Overall Length
- 1-3/4 in
Description
As the original Concrete screw anchor that revolutionized the construction world, Tapcon brand Concrete anchors deliver the ease of use, superior precision, and the unparalleled performance that professionals demand. Tapcon Concrete screw anchors draw from its unique ability to TAP its own threads into Concrete, making it an excellent alternative to expansion anchors, plugs, and lag shields. Use Tapcon Concrete screw anchors for installing sill plates, electrical equipment, furring strips, and many other applications that require fastening into brick, block, or Concrete.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.