3/16 in. X 3-1/2 in. L Steel Shank Concrete Drill Bit Straight Shank

  • Mfr # 11257

  • Zoro # G715628725


product price:  $8.87
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11257
Zoro #
G715628725
UPC #
92097112575
Country of Origin
Viet Nam

Description

Finish: *Material: Steel *Number in Package: 1 *Packaging Type: Carded *Product Type: Concrete Drill Bit *Shank Diameter: *Shank Type: Straight Shank *Sub Brand: *Brand Name: Tapcon *Style: Shank *Flute Length: *Overall Length: 3-1/2 *Drill Size: 3/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.