Shop TAPCON

3/16-inch x 1-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK

  • Mfr # 24550CT25

  • Zoro # G011189999


product price:  $29.35
/pk 225, $0.13/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24550CT25
Zoro #
G011189999
UPC #
92097245501
Country of Origin
United States

Description

Overview Model # 24550CT25As the original Concrete screw anchor that revolutionized the construction world, Tapcon brand Concrete anchors deliver the ease of use, superior precision and the unparalleled performance that professionals demand. Tapcon Concrete screw anchors draw from its unique ability to TAP its own threads into Concrete, making it an excellent alternative to expansion anchors, plugs, and lag shields. Use Tapcon Concrete screw anchors for installing sill plates, electrical equipment, furring strips, and many other applications that require fastening into brick, block, or Concrete.Diameter: 3/16-inch Length: 1-1/4-inch Head Type: Flat Head Works in all masonry-based material including concrete block or brick Use these screws for a variety of projects including fixing sill plates electrical equipment fastening 2-inch x 4-inch wood and many other fixtures to masonry Advanced threadform reduces installation torque by 30% allowing for use in a wider range of materials Climaseal blue coating is compatible with ACQ treated wood and delivers long-lasting corrosion and hurricane protection Chisel edges accurately cut threads into concrete allowing for consistent driving performance and back holding power 3 Drill Bits Included: 5/32 inch x 3-1/2 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.